This product requires certification to purchase.

28 in. 5.5 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

GE Profile™

28 in. 5.5 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

  • Fast #
  • Part #GPFW955SPWDS
  • Item #10563343
  • Manufacturer Part #PFW955SPWDS
5 out of 5 Customer Rating
Brand image
GE Profile™

28 in. 5.5 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

  • Fast #
  • Part #GPFW955SPWDS
  • Item #10563343
  • Manufacturer Part #PFW955SPWDS
5 out of 5 Customer Rating

X Points

Color Finish Name: Carbon Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UltraFresh Vent System+ With Odor Block™
  • Microban® Antimicrobial Technology
  • The Largest Front Load Washing Capacity*
  • Smart Wash & Rinse
  • Adaptive SmartDispense™
  • 1 Step Wash + Dry
  • Smart Features Powered by SmartHQ™
  • Quick Wash Cycle
  • Adaptive MySettings
  • Sanitize + Allergen
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.5 cu ft
Depth
34 in
Height
39-3/4 in
Weight
246 lb
Width
28 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Carbon Graphite
Control Type
Touchpad/Knob
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15, 20
Number of Cycles
12
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
084691948391


Recommended Accessories