This product requires certification to purchase.

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Sapphire Blue

GE Profile™

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Sapphire Blue

  • Fast #
  • Part #GPFD87ESPVRS
  • Item #10334972
  • Manufacturer Part #PFD87ESPVRS
5 out of 5 Customer Rating
Brand image
GE Profile™

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Sapphire Blue

  • Fast #
  • Part #GPFD87ESPVRS
  • Item #10334972
  • Manufacturer Part #PFD87ESPVRS
5 out of 5 Customer Rating

X Points

Color Finish Name: Sapphire Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dryer has a total capacity of 7.8 cu. ft.
  • Choose from 12 cycle options and 5 temperature settings
  • LED display with knob and touch controls
  • Dryer is Energy Star Certified
  • Easily reverse your washer and dryer door for superior installation flexibility
  • Prevent static cling with a gentle mist near the end of the cycle
  • Wrinkle Care prevents wrinkles by extending the tumble without heat
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Quick Dry
  • Quickly dries items and small loads for families on the go.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7.8 cu ft
Depth
32 in
Height
39-3/4 in
Weight
159 lb
Width
28 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Sapphire Blue
Control Type
Touchpad/Knob
Door Style
Reversible Side Swing
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Vent Type
4-Way Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
22, 24
Number of Cycles
12
Power Source
Electric
Volts
120/240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
084691939221