This product requires certification to purchase.

29-3/4 in. 1.7 cu. ft. / 4.7 cu. ft. Combo Oven with Convection and Air Fryer in Stainless Steel

GE Profile™

29-3/4 in. 1.7 cu. ft. / 4.7 cu. ft. Combo Oven with Convection and Air Fryer in Stainless Steel

  • Fast #
  • Part #GPT9900SWSS
  • Item #11535920
  • Manufacturer Part #PT9900SWSS
5 out of 5 Customer Rating
Brand image
GE Profile™

29-3/4 in. 1.7 cu. ft. / 4.7 cu. ft. Combo Oven with Convection and Air Fryer in Stainless Steel

  • Fast #
  • Part #GPT9900SWSS
  • Item #11535920
  • Manufacturer Part #PT9900SWSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Advantium® Speedcook Oven 120V (Upper Oven) – Achieve oven-quality meals up to 2-4 times faster, offering 28+ pre-programmed options for a wide range of dishes. Its smart algorithms adjust cooking times and modes to ensure consistent results every time. Experience perfect meals at hyper-speed with the Advantium advantage
  • True European Convection (Lower Oven) – Faster, more even cooking results from a third heating element and fan combination
  • Brilliant 7” LCD Display – A sleek, interactive touch screen that is easy to use and includes pre-programmed menus
  • No Preheat Air Fry (Lower Oven) – Cook healthier, crispier versions of your favorite foods in less time thanks to an air fryer right in your oven that doesn’t require preheating (optional air fry tray sold separately)
  • Steam Bake Mode (Lower Oven) – Prepare meals like a chef with a built-in, refillable water reservoir that ensures consistent steam for hours, efficiently transfers heat and maintains even heat distribution for crispy steamed vegetables, breads with crispy crust and perfectly roasted meats and fish
  • Steam Sous Vide Mode (Lower Oven) – Achieve sous vide results right in your oven and bring out the best in foods like seafood, poultry and vegetables through a temperature control system that cooks food at a constant low temperature to provide a precise level of doneness while retaining the fl­avors, colors and nutrients of the ingredients
  • 8-Pass Bake Element (Lower Oven) – Even baking is assured with heat that covers more surface area
  • 8-Pass Broil Element (Lower Oven) – Get full broil coverage and even browning from edge to edge
  • Self-clean with Steam Clean Option (Lower Oven) – Clean your oven the way you want with two cleaning options to t your lifestyle
  • Never-Scrub, Heavy-Duty Roller Rack (Lower Oven) – Easily access items with a rack that glides smoothly
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft / 4.7 cu ft
Depth
23-3/8 in
Height
43-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Glass Touch
Door Style
Drop Down
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
Halogen
Number of Elements
8
Number of Lights
3
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Watts
2500 W
Warranty & Product Information
ADA Compliant
No
Type
GPTW9900SWSS
UL Listed
Yes
UPC
084691957386