29-3/4 in. 10 cu. ft. Double Oven in Black Stainless Steel
29-3/4 in. 10 cu. ft. Double Oven in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Touchpad
- Depth:
- 26-3/4 in
- Door Style:
- Drop Down
- Handle Type:
- Designer
- Height:
- 53-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Nest, Drop, Innit
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691842354
- Volts:
- 208/240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in