This product requires certification to purchase.

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

This product has been replaced by

30"W Smart Built In Convection Double Wall Oven with Air Fry and Bluetooth Speaker in Stainless Steel
GE Profile™ 30"W Smart Built In Convection Double Wall Oven with Air Fry and Bluetooth Speaker in Stainless Steel
Manufacturer Part #PTD7000SZSS
GE Profile™

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GPTD7000SNSS
  • Item #7759451
  • Manufacturer Part #PTD7000SNSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

30"W Smart Built In Convection Double Wall Oven with Air Fry and Bluetooth Speaker in Stainless Steel
GE Profile™ 30"W Smart Built In Convection Double Wall Oven with Air Fry and Bluetooth Speaker in Stainless Steel
Manufacturer Part #PTD7000SZSS
GE Profile™

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GPTD7000SNSS
  • Item #7759451
  • Manufacturer Part #PTD7000SNSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10 cu. ft. oven capacity provides ample room to cook a variety of dishes
  • Simplify the cooking process with precision cooking modes that automatically track progress, and make time and temperature adjustments
  • A bright, interactive touch screen is easy to use and includes custom screen backgrounds, weather updates and a pop of intrigue with fun food facts
  • Save time with a variety of precision cooking modes that eliminate the need for preheating
  • Easily remove even the heaviest dishes with a roller rack that’s engineered to glide seamlessly out of the oven
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn’t require preheating, a basket or a special tray
  • Precision cooking modes
  • Remote Temperature Probe
  • Know exactly when your dish has reached the perfect internal temperature with temperature readings that you can view using the SmartHQ App
  • Requires Certification
Dimensions & Measurements
Capacity
10 cu ft
Depth
26-3/4 in
Height
53-1/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Door Style
Drop Down
Handle Type
Door
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Nest, Drop, Innit
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
4300 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691842378