This product requires certification to purchase.

29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

This product has been replaced by

30"W Smart Built In Convection Single Wall Oven with Air Fry and Camera in Stainless Steel
GE Profile™ 30"W Smart Built In Convection Single Wall Oven with Air Fry and Camera in Stainless Steel
Manufacturer Part #PTS9000SZSS
GE Profile™

29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPTS9000SNSS
  • Item #7759519
  • Manufacturer Part #PTS9000SNSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

30"W Smart Built In Convection Single Wall Oven with Air Fry and Camera in Stainless Steel
GE Profile™ 30"W Smart Built In Convection Single Wall Oven with Air Fry and Camera in Stainless Steel
Manufacturer Part #PTS9000SZSS
GE Profile™

29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPTS9000SNSS
  • Item #7759519
  • Manufacturer Part #PTS9000SNSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 cu. ft. capacity meets the needs of today's busy homes
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Connect, control, and manage your oven from anywhere with your smartphone or tablet
  • Check status from anywhere without opening the oven door with live streaming video of your food on your smartphone
  • Make homemade chips, spices, and dried fruits with a high-capacity dehydrator within your oven
  • Simplify the cooking process with precision cooking modes that automatically track progress, and make time and temperature adjustments
  • A bright, interactive touch screen is easy to use and includes custom screen backgrounds, weather updates and a pop of intrigue with fun food facts
  • Easily remove even the heaviest dishes with a roller rack that’s engineered to glide seamlessly out of the oven
  • 10-pass hidden bake and dual-broil element
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-19/50 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Door Style
Drop Down
Installation Type
Built-in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
4200 W
Warranty & Product Information
ADA Compliant
Yes
UPC
084691842316