This product requires certification to purchase.

29-7/8 in. 5.3 cu. ft. Radiant Electric Slide-In Range in Fingerprint Resistant Stainless Steel

GE Profile™

29-7/8 in. 5.3 cu. ft. Radiant Electric Slide-In Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPSS93YPFS
  • Item #8489183
  • Manufacturer Part #PSS93YPFS
5 out of 5 Customer Rating
Brand image
GE Profile™

29-7/8 in. 5.3 cu. ft. Radiant Electric Slide-In Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPSS93YPFS
  • Item #8489183
  • Manufacturer Part #PSS93YPFS
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn't require preheating, a basket or a special tray
  • Connect, control and manage your oven from anywhere with your smartphone or tablet (Select features require Wi-Fi connection)
  • Ensure your oven always has the latest features, like new Air Fry modes, with downloadable software upgrades
  • Easily wipe away smudges and fingerprints for a look that's always sparkling clean
  • This electric convection range will fit your existing 30" cut-out or GE appliances will help pay for modifications up to $300
  • A power boiler produces concentrated heat for rapid boiling in a flexible 12-inch/9-inch/6-inch burner size, so you spend less time waiting and more time cooking
  • Control two cooktop elements with a single button to create a bigger cooking surface for griddles
  • Glide touch controls let you control the cooktop with the swipe of a finger and are easy to clean thanks to seamless integration
  • Synchronize your oven and GE appliances over-the-range microwave so that clocks are always matching and lights automatically come on when a burner is activated with chef connect
  • Preheat the oven quickly and cut down on preheat time with a speedy preheat feature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
28 in
Height
37-1/4 in
Length
29-7/8 in
Weight
200 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touch
Installation Type
Slide-in
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
5
Number of Elements
5
Number of Lights
1
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, Nest
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
3600 W
Warranty & Product Information
ADA Compliant
Yes
UPC
084691855576