This product requires certification to purchase.

30 in. 4 Burner Induction Cooktop in Black

GE Profile™

30 in. 4 Burner Induction Cooktop in Black

  • Fast #
  • Part #GPHP7030DTBB
  • Item #10030026
  • Manufacturer Part #PHP7030DTBB
3.7 out of 5 Customer Rating
Brand image
GE Profile™

30 in. 4 Burner Induction Cooktop in Black

  • Fast #
  • Part #GPHP7030DTBB
  • Item #10030026
  • Manufacturer Part #PHP7030DTBB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Maximum responsiveness
  • 11 heat settings using induction technology and glide touch controls allows burners to quickly adjust and respond, giving you maximum control
  • Boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
  • Set your burner to an exact degree, not just high, medium or low, with precision temperature control
  • Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
  • Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
  • Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
  • A smooth glass surface makes cleaning up messes simpler than ever on this easy clean induction cooktop
  • Stay worry-free with this induction cooktop that automatically detects your cookware, so when it's removed the burner automatically switches off
  • Electromagnetic currents directly heat the pan, instead of first heating the cooktop surface, resulting in faster, more efficient heating
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21-3/8 in
Height
3-1/8 in
Width
30 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Material
Ceramic Glass
Number of Burners
4
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Bluetooth/Wi-Fi
Electrical & Operational Information
AMP
32.1, 33.2, 40
Power Source
Electric
Volts
240/208V
Watts
7700 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691897576