This product requires certification to purchase.

30 in. Under Cabinet Range Hood in Stainless Steel

GE Profile™

30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #GPVX7300SJSS
  • Item #7112748
  • Manufacturer Part #PVX7300SJSS
3.7 out of 5 Customer Rating
Brand image
GE Profile™

30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #GPVX7300SJSS
  • Item #7112748
  • Manufacturer Part #PVX7300SJSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Powerful four speed 400 CFM venting system will remove odors, smoke, and grease effectively
  • Designed for one person installation in under 10 minutes for convenience
  • Can be installed as either a recirculating or converted to a vertical or horizontal externally vented hood
  • Dual LED lighting lets you choose the brightness you want to illuminate your cooktop
  • Responsive glass touch controls in front offer easy access and let you confidently control your hood
  • Bottom is fully enclosed to offer a more professional and sleek appearance in your kitchen
  • Removable grease filters are dishwasher safe as an added cleaning care convenience
  • Equipped with a 15 minute auto-shut of feature that can be set to continue clearing smoke but save energy costs
  • Chef Connect
  • Sync your hood with your range using Bluetooth to automatically control your hood's lights and fan
  • Requires Certification
Dimensions & Measurements
CFM
390 ft3/min
Depth
20 in
Duct Size
7 in
Height
5-1/2 in
Weight
21 lb
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Ducted or Ductless
Recirculating
Vent Duct Shape
Round
Electrical & Operational Information
AMP
2.5
Fan Speeds
4
Sones
8
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
084691814719


Recommended Accessories