This product requires certification to purchase.

30" W Smart Built In Convection Double Wall Oven with Camera and Air Fry in Stainless Steel

GE Profile™

30" W Smart Built In Convection Double Wall Oven with Camera and Air Fry in Stainless Steel

  • Fast #
  • Part #GPTD9000SZSS
  • Item #14366731
  • Manufacturer Part #PTD9000SZSS
4.6 out of 5 Customer Rating
Brand image
GE Profile™

30" W Smart Built In Convection Double Wall Oven with Camera and Air Fry in Stainless Steel

  • Fast #
  • Part #GPTD9000SZSS
  • Item #14366731
  • Manufacturer Part #PTD9000SZSS
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10 cu. ft. capacity is great for large homes and gatherings (10 + 10)
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for UL
  • Oven includes baking element, broil element, meat thermometer, sabbath mode, and warm function
  • Covered under a 1 year limited manufacturer warranty
  • 7" Customizable Touch Screen Display
  • A bright, interactive touch screen is easy to use and features unlimited timers, weather updates, recipe apps, and saved favorite recipes to streamline your cooking experience
  • Requires Certification
Dimensions & Measurements
Capacity
10 cu ft
Depth
26-3/4 in
Height
53 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Watts
9 W
Warranty & Product Information
ADA Compliant
No