This product requires certification to purchase.

4.6 cu. ft. Front Load All-in-One Washer/Dryer with PowerSteam Technology in White

GE Profile™

4.6 cu. ft. Front Load All-in-One Washer/Dryer with PowerSteam Technology in White

  • Fast #
  • Part #GPFQ83HSSWWW
  • Item #10563342
  • Manufacturer Part #PFQ83HSSWWW
3.9 out of 5 Customer Rating
Brand image
GE Profile™

4.6 cu. ft. Front Load All-in-One Washer/Dryer with PowerSteam Technology in White

  • Fast #
  • Part #GPFQ83HSSWWW
  • Item #10563342
  • Manufacturer Part #PFQ83HSSWWW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2-in-1 Washer/Dryer
  • Fast Airflow Drying System
  • PowerSteam Technology
  • Easy Installation & Space-Saving Solutions
  • Greater Energy Savings**
  • The One and Done Laundry Experience
  • Microban® Antimicrobial Technology
  • Smart Features Powered by SmartHQ™
  • Large Wash Capacity
  • Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.6 cu ft
Depth
32 in
Height
46-7/10 in
Weight
302 lb
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
11
Number of Cycles
10
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
GPFQ83HSSWWW
UPC
084691957379


Recommended Accessories