This product requires certification to purchase.

48 x 18 in. 1220 cfm Ducted Hood in Stainless Steel

GE Profile™

48 x 18 in. 1220 cfm Ducted Hood in Stainless Steel

  • Fast #
  • Part #GUVW9484SPSS
  • Item #9568556
  • Manufacturer Part #UVW9484SPSS
5 out of 5 Customer Rating
Brand image
GE Profile™

48 x 18 in. 1220 cfm Ducted Hood in Stainless Steel

  • Fast #
  • Part #GUVW9484SPSS
  • Item #9568556
  • Manufacturer Part #UVW9484SPSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1200 cfm vertical exhaust
  • LED hood light
  • Removable, dishwasher-safe baffle filters
  • Variable speed fan control
  • ADA compliant
  • Built-in Wi-Fi
  • Double steel walls
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
1220 ft3/min
Depth
25 in
Duct Size
10 in
Height
18 in
Weight
120 lb
Width
48 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Push Button
Filter Type
Baffle
Hood Vent Type
Over The Range
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Number of Lights
3
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
15, 5.3
Fan Speeds
4
Sones
13
Volts
120V
Watts
636 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
084691863120


Recommended Accessories