This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP7030SLSS
  • Item #7387348
  • Manufacturer Part #PGP7030SLSS
4.7 out of 5 Customer Rating
Brand image
GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP7030SLSS
  • Item #7387348
  • Manufacturer Part #PGP7030SLSS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Top mounted knob controls, making it harder for children to reach and can prevent accidental activation or adjustment
  • Equipped with 5 sealed burners
  • Optional Extra-Large Cast Iron Griddle
  • Equipped with continuous grates
  • Covered under a 1 year limited manufacturer warranty
  • Eliminate the need for extra cookware with an optional integrated griddle perfect for pancakes, grilled cheeses and other favorites (sold separately)
  • Precise Simmer Burner
  • Protect delicate foods with low, even heating
  • Dishwasher-Safe Grates
  • Heavy-duty grates are easy to clean in the dishwasher
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
3-11/16 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Cast Metal
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
5
BTU
18000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
18
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UL Listed
No
UPC
084691822813