This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP7036SLSS
  • Item #7387234
  • Manufacturer Part #PGP7036SLSS
4.1 out of 5 Customer Rating
Brand image
GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP7036SLSS
  • Item #7387234
  • Manufacturer Part #PGP7036SLSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fueled by clean and efficient Natural Gas (factory set) with included Liquid Propane conversion kit
  • Designed with 5 sealed cooktop burners with a combined output of 57,000 BTU's, including a center Power Boil Burner that puts out 18,000 BTU's alone
  • Have complete control over heat output and accurately cook delicate meals with the Precise Simmer Burner
  • No need to worry if you are replacing a similar cooktop from GE or another brand. With the Fit Guarantee, you are ensured an exact fit to make replacement easy.
  • 1-year limited parts and labor warranty
  • Eliminate the need for extra cookware with an optional integrated griddle perfect for pancakes, grilled cheeses and other favorites
  • Precise Simmer Burner
  • Protect delicate foods with low, even heating
  • Dishwasher-Safe Grates
  • Heavy-duty grates are easy to clean in the dishwasher
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
3-11/16 in
Width
36 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Cast Metal
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
5
Automatic Shut-Off
No
BTU
18000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
18
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
No
UPC
084691822899