This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP9030SLSS
  • Item #7387027
  • Manufacturer Part #PGP9030SLSS
4.1 out of 5 Customer Rating
Brand image
GE Profile™

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP9030SLSS
  • Item #7387027
  • Manufacturer Part #PGP9030SLSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 18,000-BTU power boil tri-ring burner
  • More cooking, less cookware
  • Maximize your cooking space
  • Dimensions: 5 1/2 H x 30 W x 21 D
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
5-1/2 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
5
BTU
18000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
18
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UL Listed
No
UPC
084691822844