This product requires certification to purchase.

Energy Star 30" Smart Slide In Induction and Convection Flat Top Range with No Preheat Airfry in Stainless Steel

GE Profile™

Energy Star 30" Smart Slide In Induction and Convection Flat Top Range with No Preheat Airfry in Stainless Steel

  • Fast #
  • Part #GPHS700AYFS
  • Item #11710134
  • Manufacturer Part #PHS700AYFS
3.3 out of 5 Customer Rating
Brand image
GE Profile™

Energy Star 30" Smart Slide In Induction and Convection Flat Top Range with No Preheat Airfry in Stainless Steel

  • Fast #
  • Part #GPHS700AYFS
  • Item #11710134
  • Manufacturer Part #PHS700AYFS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 4 induction burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element and storage drawer
  • Induction directly heats the pan, allowing for more precise temperature control while keeping the surrounding glass surface cooler and easier to clean
  • Connect, control, and manage your oven from anywhere with your smartphone or tablet, via the SmartHQ app (Select features require Wi-Fi connection)
  • Create the perfect place for a griddle, grill, or other large cookware with two burners that work together to create a heated griddle zone right on the cooktop
  • Boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
  • This convection over features a rear fan that circulates hot air, ensuring more even browning and cooking results
  • Induction cooktop detects when your cookware is removed from the cooking surface and automatically shuts off the active burner
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
28-5/8 in
Height
37-1/8 in
Length
30 in
Weight
144 lb
Width
30 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Slide-in
Interior Light
Yes
Number of Burners
4
Self Clean
No
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Ignition System
Electric Ignition
Power Source
Electric
Volts
240V
Watts
12.3 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GPHS700AYFS
UPC
084691963530