This product requires certification to purchase.

Filter for 30 in and 36 in Designer Range Hoods

GE Profile™

Filter for 30 in and 36 in Designer Range Hoods

  • Fast #
  • Part #GJXCF71
  • Item #7055247
  • Manufacturer Part #JXCF71
3.7 out of 5 Customer Rating
Brand image
GE Profile™

Filter for 30 in and 36 in Designer Range Hoods

  • Fast #
  • Part #GJXCF71
  • Item #7055247
  • Manufacturer Part #JXCF71
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
12-1/5 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
30 in and 36 in Designer Range Hoods
Color Finish Category
Blacks
Color Finish Name
Black
Filter Type
Carbon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Energy Star Compliant
No
GSA Approved
No
Product Type
Filter
UL Listed
No
UPC
084691814559