This product requires certification to purchase.

R-32 10000 Btu/h Room Air Conditioner

GE®

R-32 10000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJEQ10DWJ
  • Item #10029861
  • Manufacturer Part #AJEQ10DWJ
3.2 out of 5 Customer Rating
Brand image
GE®

R-32 10000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJEQ10DWJ
  • Item #10029861
  • Manufacturer Part #AJEQ10DWJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Built-in Wi-Fi powered by SmartHQ™
  • True built in design
  • Premium guard seacoast protection
  • Premium finish
  • Electronic cap touch controls
  • Large LCD dimming display
  • Slim room front
  • ECO mode
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
21-2/32 in
Height
15-21/32 in
Max CFM
285 cfm
Weight
81 lb
Width
26-2/32 in
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
CEER
9.6
Color Finish Name
Soft Grey
Dehumidification
2.7
Installation Type
Standard Installation, Built-in
Refrigerant
R-32
Electrical & Operational Information
AMP
15.1, 14, 4.6, 5
BTU Cooling Rating
10000 Btu/h
BTU Heat Rating
10600 Btu/h
EER
10.2
Fan Speeds
3
Heating Watts
3470
Operation Type
Cooling Only/Heat Pump
Plug Type
6-20P
Rated Load Amps (RLA)
15
Volts
208/230V
Watts
1030 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Air Conditioner
UL Listed
Yes
UPC
084691922773