This product requires certification to purchase.

26-3/4 x 75-7/8 x 30-7/8 in. 5.9 cu. ft. 30A Front Load Washer in White

GE®

Unitized Spacemaker® 26-3/4 x 75-7/8 x 30-7/8 in. 5.9 cu. ft. 30A Front Load Washer in White

  • Fast #
  • Part #GGUD27GESNWW
  • Item #7798346
  • Manufacturer Part #GUD27GESNWW
5 out of 5 Customer Rating
Brand image
GE®

Unitized Spacemaker® 26-3/4 x 75-7/8 x 30-7/8 in. 5.9 cu. ft. 30A Front Load Washer in White

  • Fast #
  • Part #GGUD27GESNWW
  • Item #7798346
  • Manufacturer Part #GUD27GESNWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PreciseFill technology: Take the guesswork out of choosing the right water level with PreciseFill, which auto-senses the size of the load to add just the right amount of water for maximum cleaning performance
  • Deep rinse: Ensure clothes are rinsed free of detergent, fabric softener and stubborn soils
  • 11 wash cycles: Choose from 11 wash cycles that accommodate every load type
  • Energy Star® qualified: Meets or exceeds federal guidelines for energy efficiency for year-round energy and money savings
  • Wi-Fi capable: Monitor performance and check cycle status of your washer and dryer using your mobile device.* *Required ConnectPlus accessory part number PBX10W00Y0 sold separately
  • Cycle status lights: Easily track your wash and dry cycles with lights that indicate the status with just a glance
  • End of cycle chime: Conveniently know when a cycle is complete with an audible alert
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
3.9 cu ft;5.9 cu ft
Depth
30-7/8 in
Height
75-7/8 in
Weight
251 lb
Width
26-3/4 in
Characteristics & Features
Collection
Unitized Spacemaker®
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Material
Stainless Steel
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Fuel Type
Natural Gas
Number of Cycles
11
Power Source
Gas
RPM
800
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
084691844181