This product requires certification to purchase.

9.7 cu. ft. Combination Washer/Dryer in White

GE®

Unitized Spacemaker® 9.7 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #GGUV27ESSMWW
  • Item #7387297
  • Manufacturer Part #GUV27ESSMWW
5 out of 5 Customer Rating
Brand image
GE®

Unitized Spacemaker® 9.7 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #GGUV27ESSMWW
  • Item #7387297
  • Manufacturer Part #GUV27ESSMWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With a 3.8 cu. ft. washer capacity and a 5.9 cu. ft. dryer capacity, you'll have plenty of space to get your clothes clean
  • With 15 cycles and 6 temperature settings
  • Dial in the perfect wash and dry with the intuitive turn knob controls
  • With a maximum spin speed of 800 RPM, you'll have all the speed you need to power stains away and quickly dry clothes afterward
  • Includes a 1-year manufacturer warranty for parts and labor
  • Select the right temperature for ideal wash results
  • Up to 200 ft. venting capability
  • Provides flexible installation
  • 1 wash / spin speed combination
  • Speeds are matched to fabric type for great clothes care
  • Requires Certification
Dimensions & Measurements
Capacity
9.7 cu ft
Depth
30-7/8 in
Height
75-7/8 in
Weight
252 lb
Width
27 in
Characteristics & Features
Collection
Unitized Spacemaker®
Color Finish Category
Whites
Color Finish Name
White
Control Type
Mechanical Push Button
Interior Light
No
Number of Water Levels
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Number of Cycles
11
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691826392