This product requires certification to purchase.

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

GE®

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

  • Fast #
  • Part #GUVM9125DYWW
  • Item #12423760
  • Manufacturer Part #UVM9125DYWW
5 out of 5 Customer Rating
Brand image
GE®

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

  • Fast #
  • Part #GUVM9125DYWW
  • Item #12423760
  • Manufacturer Part #UVM9125DYWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.2 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12-3/8" glass recessed turn table
  • Easy to use touch controls with LED display
  • Low profile microwave - fits over the range in the same space as a regular undercabinet hood, leaving plenty of countertop space
  • Easy-to-clean, sleek appearance - this microwave has bottom controls and an integrated handle
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.2 cu ft
CFM
400 ft3/min
Depth
18-5/8 in
Height
10-5/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Over the Range
Smart Home Enabled
No
Vent Ducted or Ductless
Convertible
Electrical & Operational Information
AMP
14.5
Fan Speeds
2
Volts
120V
Watts
1700 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
GUVM9125DYWW
UL Listed
Yes