This product requires certification to purchase.

*CVR* DUCT TRANSITION F/ REP OF AZC

GE®

Zoneline *CVR* DUCT TRANSITION F/ REP OF AZC

  • Fast #
  • Part #GRAK7023
  • Item #7055129
  • Manufacturer Part #RAK7023
5 out of 5 Customer Rating
Brand image
GE®

Zoneline *CVR* DUCT TRANSITION F/ REP OF AZC

  • Fast #
  • Part #GRAK7023
  • Item #7055129
  • Manufacturer Part #RAK7023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Recommended to be used with remote thermostat for optimal performance
  • Allows duct installation where the original chassis was a slope-front discharge chassis (AZC/AZR/AZ21/AZ31)
  • Allows existing duct extension to be used without requiring relocation of wall hole
  • Requires Certification
Dimensions & Measurements
Depth
34 in
Height
6-1/2 in
Width
4-5/8 in
Characteristics & Features
Collection
Zoneline
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Duct Kit
Type
GRAK7023
UPC
084691817741