This product requires certification to purchase.

1/4 in. Diaphragm Low Pressure Gas Test Gauge

Gene Rich

1/4 in. Diaphragm Low Pressure Gas Test Gauge

  • Fast #
  • Part #GT1805
  • Item #2046776
  • Manufacturer Part #T1805
5 out of 5 Customer Rating
Brand image
Gene Rich

1/4 in. Diaphragm Low Pressure Gas Test Gauge

  • Fast #
  • Part #GT1805
  • Item #2046776
  • Manufacturer Part #T1805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1A classification - synonymous with grade A1, grade 1A & class 1A
  • Factory calibrated to an accuracy of ±1% over the entire span of the scale
  • Phosphor bronze diaphragm mechanism
  • Black painted steel case with plastic lens
  • Independent set pointer needle, to manually mark reading and easily observe pressure changes
  • Bottom 1/4” NPT brass connection
  • Orifice restrictor helps reduce damage from pressure shock and momentary pressure pulses
  • Hex body and air valve are included
  • Intended for use with nitrogen or air
  • Do not use with gases incompatible with copper-based compounds
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Color Finish Name
Black
Material
Brass
Electrical & Operational Information
Pressure - High
6