This product requires certification to purchase.

100A Smart Management Module

Generac Power Systems

100A Smart Management Module

  • Fast #
  • Part #G7006
  • Item #10233837
  • Manufacturer Part #7006
3.2 out of 5 Customer Rating
Brand image
Generac Power Systems

100A Smart Management Module

  • Fast #
  • Part #G7006
  • Item #10233837
  • Manufacturer Part #7006
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to optimize the performance of a standby generator
  • Requires Certification
Dimensions & Measurements
Height
5-5/16 in
Length
11-3/8 in
Weight
5.8 lb
Width
7 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
100
Phase
Single Phase
Volts
240V
Warranty & Product Information
Application
Residential
Product Type
Smart Management Module
Type
G7006
UPC
696471077520