This product requires certification to purchase.

12V 26R Wet Cell Battery for Residential Standby Generators

Generac Power Systems

12V 26R Wet Cell Battery for Residential Standby Generators

  • Fast #
  • Part #G5819
  • Item #4490504
  • Manufacturer Part #G5819
5 out of 5 Customer Rating
Brand image
Generac Power Systems

12V 26R Wet Cell Battery for Residential Standby Generators

  • Fast #
  • Part #G5819
  • Item #4490504
  • Manufacturer Part #G5819
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26R, wet cell battery for use with all Centurion air-cooled standby generators
  • Takes the hassle out of finding the right battery for your generator
  • 26R Wet Cell Battery - 525 CCA (Cold Crank Amps)
  • Factory recommended to make installation as easy as possible
  • Compatibility:
  • Generac air-cooled standby generators
  • 60 kw and smaller Generac liquid-cooled standby generators
  • WILL NOT WORK WITH GENERAC MODEL QT4842
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-3/4 in
Length
8-7/10 in
Weight
30 lb
Width
6-4/5 in
Characteristics & Features
Hertz
60
Electrical & Operational Information
AMP
525
Fuel Type
Propane
Power Source
Gas
Volts
12V
Warranty & Product Information
Product Type
Battery
UL Listed
No
UPC
696471058192