This product requires certification to purchase.

14k Watt (120 / 240 V) Single-Phase Air Cooled Standby Generator with Wi-Fi and 200A Transfer Switch Bundle

Generac Power Systems

14k Watt (120 / 240 V) Single-Phase Air Cooled Standby Generator with Wi-Fi and 200A Transfer Switch Bundle

  • Fast #
  • Part #GEN7323
  • Item #12194110
  • Manufacturer Part #7323
4.4 out of 5 Customer Rating
Brand image
Generac Power Systems

14k Watt (120 / 240 V) Single-Phase Air Cooled Standby Generator with Wi-Fi and 200A Transfer Switch Bundle

  • Fast #
  • Part #GEN7323
  • Item #12194110
  • Manufacturer Part #7323
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cellular connectivity, easy to use, whole house power backup, smart outage solution
  • Installs between main meter & service panel
  • Allows for faster and less costly installation
  • Keep your family comfortable and connected during power outages.
  • Avoid the disruption of losing refrigeration, heating/cooling, lights and connectivity of your devices
  • Generator that automatically detects an outage and delivers backup power to your home
  • Electronic fuel & ignition control optimizes fuel use
  • A more cost-efficient and lower emission back-up power solution^
  • Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link App
  • Whether you're home or away. Provides real-time updates and maintenance alerts right on your device.*
  • Requires Certification
Dimensions & Measurements
Height
30-7/10 in
Length
46-2/5 in
Weight
391 lb
Width
26-3/10 in
Characteristics & Features
Hertz
60
Proposition 65
Y
WIFI Enabled
Yes
Electrical & Operational Information
AMP
58
Decibel Rating (dB)
65 dB
Fuel Type
Propane, Natural Gas
Phase
Single Phase
Power Source
Battery
RPM
3600
Volts
120/240V
Watts
14000 W
Warranty & Product Information
Application
Residential
Origin
Domestic
Product Type
Standby Generator
Type
GEN7323
UL Listed
Yes
UPC
696471104714