This product requires certification to purchase.

18kW Portable Generator

Generac Power Systems

18kW Portable Generator

  • Fast #
  • Part #G8917
  • Item #11756647
  • Manufacturer Part #8917
4.2 out of 5 Customer Rating
Brand image
Generac Power Systems

18kW Portable Generator

  • Fast #
  • Part #G8917
  • Item #11756647
  • Manufacturer Part #8917
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • COsense® Technology – Stops. Alerts. Saves. Powerful protection against hazardous carbon monoxide
  • Generac 816cc EFI Engine – Delivers the right amount of power to get the best performance and efficiency out of your engine
  • TruePower™ Technology – With less than 5% THD, safely powers sensitive electronics and tools
  • Low-Oil Pressure Shutdown – Automatically safeguards engine from damage
  • Large Capacity Fuel Tank – With incorporated fuel gauge, provides durability and extended run times
  • Homelink™ Manual Transfer Switch Compatible – When paired with a manual transfer switch, the GP18000EFI is powerful enough to provide whole home backup and is a great alternative to a Home Standby Generator
  • Hardened 1 ¼” Steel Tube Cradle – For added strength and durability
  • Hour Meter – Tracks maintenance intervals
  • Heavy-Duty, Never-Flat Wheels – For reliable portability
  • Electric Start – Battery Included – Provides hassle-free start-up
  • Requires Certification
Dimensions & Measurements
Capacity
14.2 gal
Height
37-7/10 in
Length
27 in
Weight
469.2 lb
Width
40 in
Characteristics & Features
Battery Size
12V
Color Finish Name
Orange, Black
Hertz
60
Material
Steel
Portable
Yes
Electrical & Operational Information
AMP
150, 75
Horsepower
54-2/5 hp
Ignition System
Electric Ignition
Phase
Single Phase
Power Source
Gas
RPM
3600
Volts
120/240V
Watts
18000 W
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
Yes
Origin
Domestic
Product Type
Portable Generator
Type
G8917
UL Listed
Yes