This product requires certification to purchase.

2.2kW Portable Inverter Generator

Generac Power Systems

2.2kW Portable Inverter Generator

  • Fast #
  • Part #GEN8251
  • Item #10240679
  • Manufacturer Part #8251
5 out of 5 Customer Rating
Brand image
Generac Power Systems

2.2kW Portable Inverter Generator

  • Fast #
  • Part #GEN8251
  • Item #10240679
  • Manufacturer Part #8251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Height
17-9/10 in
Length
19-7/10 in
Width
11-2/5 in
Characteristics & Features
Hertz
60
Portable
Yes
Electrical & Operational Information
AMP
18.3
Ignition System
Recoil
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
CARB OTC LEED Compliant
Yes
Origin
Global
Product Type
Portable Generator
Type
GEN8251
UPC
696471099942