This product requires certification to purchase.

200A Non-Service Entrance Rated Automatic Transfer Switch - No SPD

This product has been replaced by

No image available
Generac Power Systems Generac Single Phase Automatic Transfer Switch 200 Amp 120/240 Volt Non-Service Rated Model# 9930
Manufacturer Part #9930
Generac Power Systems

200A Non-Service Entrance Rated Automatic Transfer Switch - No SPD

  • Fast #
  • Part #G9953
  • Item #12423571
  • Manufacturer Part #9953
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Generac Power Systems Generac Single Phase Automatic Transfer Switch 200 Amp 120/240 Volt Non-Service Rated Model# 9930
Manufacturer Part #9930
Generac Power Systems

200A Non-Service Entrance Rated Automatic Transfer Switch - No SPD

  • Fast #
  • Part #G9953
  • Item #12423571
  • Manufacturer Part #9953
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hardened Transfer Switch Control: This hardened transfer switch control has been purposely designed to combat harmful utility power disturbances such as brownouts, while ensuring reliable automatic transfer performance
  • Requires Certification

Documents

Dimensions & Measurements
Height
30 in
Length
13-1/2 in
Width
13-1/2 in
Electrical & Operational Information
AMP
200
Phase
Single Phase
Volts
120V
Warranty & Product Information
Application
Commercial
Origin
Domestic
Product Type
Transfer Switch
Type
G9953
UPC
696471105018