This product requires certification to purchase.

200A Service Entrance Rated Automatic Transfer Switch - No SPD

This product has been replaced by

No image available
Generac Power Systems Generac Single Phase Automatic Transfer Switch 200 Amp 120/240 Volt Service Rated Model# 9929
Manufacturer Part #9929
Generac Power Systems

200A Service Entrance Rated Automatic Transfer Switch - No SPD

  • Fast #
  • Part #G9952
  • Item #12423570
  • Manufacturer Part #9952
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Generac Power Systems Generac Single Phase Automatic Transfer Switch 200 Amp 120/240 Volt Service Rated Model# 9929
Manufacturer Part #9929
Generac Power Systems

200A Service Entrance Rated Automatic Transfer Switch - No SPD

  • Fast #
  • Part #G9952
  • Item #12423570
  • Manufacturer Part #9952
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Product Weight: 39 lbs
  • Depth: 6-1/2"
  • Width: 13-1/2"
  • Height: 30"
  • Requires Certification
Dimensions & Measurements
Height
30 in
Length
13-1/2 in
Weight
39 lb
Width
13-1/2 in
Characteristics & Features
Proposition 65
Y
Electrical & Operational Information
AMP
200
Phase
Single Phase
Volts
120V
Warranty & Product Information
Application
Commercial
Origin
Domestic
Product Type
Transfer Switch
Type
G9952
UPC
696471105001