This product requires certification to purchase.

24kW Single-Phase Air-Cooled Multi-Fuel Standby Generator

Generac Power Systems

24kW Single-Phase Air-Cooled Multi-Fuel Standby Generator

  • Fast #
  • Part #GEN7261
  • Item #14168305
  • Manufacturer Part #7261
4.3 out of 5 Customer Rating
Brand image
Generac Power Systems

24kW Single-Phase Air-Cooled Multi-Fuel Standby Generator

  • Fast #
  • Part #GEN7261
  • Item #14168305
  • Manufacturer Part #7261
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Whole House Protection: Keep your family comfortable and connected during power outages. Avoid the disruption of losing refrigeration, heating/cooling, lights and connectivity of your devices with a home standby generator that automatically detects an outage and delivers backup power to your home
  • Requires Certification
Dimensions & Measurements
Height
30-11/16 in
Length
46-3/8 in
Weight
461 lb
Width
26-5/16 in
Characteristics & Features
Hertz
60
Electrical & Operational Information
AMP
100
Fuel Type
Natural Gas, Propane
Phase
Single Phase
Volts
120/240V
Warranty & Product Information
Application
Residential
Origin
Domestic
Type
G7261