This product requires certification to purchase.

6.5kW Portable Generator

This product has been replaced by

No image available
GP6500E PORTBL GEN 49ST 6500W
Manufacturer Part #7713-1
Generac Power Systems

6.5kW Portable Generator

  • Fast #
  • Part #G7713
  • Item #10482578
  • Manufacturer Part #7713
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
GP6500E PORTBL GEN 49ST 6500W
Manufacturer Part #7713-1
Generac Power Systems

6.5kW Portable Generator

  • Fast #
  • Part #G7713
  • Item #10482578
  • Manufacturer Part #7713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
27
Battery Size:
12V
CARB OTC LEED Compliant:
No
Capacity:
6.9 gal
Height:
28-1/10 in
Hertz:
60
Ignition System:
Electric/Recoil Pull Start
Length:
28-3/10 in
Origin:
Global
Phase:
Single Phase
Portable:
Yes
Power Source:
Battery, Gas
Product Type:
Portable Generator
RPM:
3600
Type:
G7713
UPC:
696471086218
Volts:
120/240V
Width:
21-7/10 in