This product requires certification to purchase.

8kW Portable Generator

This product has been replaced by

No image available
Generac Power Systems GP8000E PORTBL GEN 49ST 8000W
Manufacturer Part #7715-1
Generac Power Systems

8kW Portable Generator

  • Fast #
  • Part #G7715
  • Item #10482576
  • Manufacturer Part #7715
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Generac Power Systems GP8000E PORTBL GEN 49ST 8000W
Manufacturer Part #7715-1
Generac Power Systems

8kW Portable Generator

  • Fast #
  • Part #G7715
  • Item #10482576
  • Manufacturer Part #7715
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
7.9 gal
Height
26-1/2 in
Length
28-4/5 in
Weight
198 lb
Width
21-7/10 in
Characteristics & Features
Battery Size
12V
Hertz
60
Portable
Yes
Electrical & Operational Information
AMP
33
Ignition System
Electric/Recoil Pull Start
Phase
Single Phase
Power Source
Battery, Gas
RPM
3600
Volts
120/240V
Warranty & Product Information
CARB OTC LEED Compliant
No
Origin
Global
Product Type
Portable Generator
Type
G7715
UPC
696471086225