This product requires certification to purchase.

9.5kW Gas, Propane & Natural Gas Portable Generator

This product has been replaced by

No image available
G9500TF
Manufacturer Part #8063-2
Generac Power Systems

9.5kW Gas, Propane & Natural Gas Portable Generator

  • Fast #
  • Part #GG0080630
  • Item #11756648
  • Manufacturer Part #G0080630
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
G9500TF
Manufacturer Part #8063-2
Generac Power Systems

9.5kW Gas, Propane & Natural Gas Portable Generator

  • Fast #
  • Part #GG0080630
  • Item #11756648
  • Manufacturer Part #G0080630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
7.5 gal
Height
28-1/2 in
Length
28-3/10 in
Weight
220 lb
Width
22 in
Characteristics & Features
Battery Size
12V
Color Finish Name
Orange, Black
Hertz
60
Material
Steel
Portable
Yes
Electrical & Operational Information
AMP
39.6
Fuel Type
Propane, Natural Gas
Ignition System
Electric/Recoil Pull Start
Phase
Single Phase
Power Source
Gas, Propane
RPM
3600
Volts
120/240V
Watts
9500 W
Warranty & Product Information
CARB OTC LEED Compliant
No
Product Type
Portable Generator
Type
GG0080630