This product requires certification to purchase.

Cold Weather Kit For 2.5L 15kW & 20kW Generators (Protector Series Only)

Generac Power Systems

Cold Weather Kit For 2.5L 15kW & 20kW Generators (Protector Series Only)

  • Fast #
  • Part #G6560
  • Item #11828156
  • Manufacturer Part #6560
5 out of 5 Customer Rating
Brand image
Generac Power Systems

Cold Weather Kit For 2.5L 15kW & 20kW Generators (Protector Series Only)

  • Fast #
  • Part #G6560
  • Item #11828156
  • Manufacturer Part #6560
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The cold weather kits for the Protector series consist of a block heater with all necessary mounting hardware and a battery warmer with a thermostat built into the battery wrap
  • When temperatures fall below an acceptable level, the thermostat activates the battery warmer maintaining optimum battery temperature for the best generator starting
  • These kits are recommended for generators installed in regions where the temperature regularly falls below 32°F (0°C); when installing a cold weather kit, it is required that the oil is replaced with 5W-30 synthetic for better engine start capability
  • Compatible with Generac 15-kw and 20-kw Protector series diesel generators
  • Battery warmer: 120-volts, 75-watts, 0.63-amps
  • Installation hardware included
  • Easy installation
  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
12 in
Weight
5 lb
Width
12 in
Characteristics & Features
Brand Model Compatibility
Protector
Color Finish Name
Orange, Black
Hertz
60
Electrical & Operational Information
AMP
15
Volts
120V
Watts
75 W
Warranty & Product Information
Application
Generators
Product Type
Cold Weather Kit
Type
G6560