This product requires certification to purchase.

1/2 x 12 in. NPT Stainless Steel Flex Hose

General Air Products

1/2 x 12 in. NPT Stainless Steel Flex Hose

  • Fast #
  • Part #GP1202MP
  • Item #1431347
  • Manufacturer Part #P1202MP
5 out of 5 Customer Rating
Brand image
General Air Products

1/2 x 12 in. NPT Stainless Steel Flex Hose

  • Fast #
  • Part #GP1202MP
  • Item #1431347
  • Manufacturer Part #P1202MP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Reduces vibration and noise transmitted through the piping system
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Weight
1 lb
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Application
Air Compressors
FM Approved
No
Product Type
Flex Hose
UL Listed
No