This product requires certification to purchase.

25 x 16 x 5 in. Air Filter MERV 11

General Air Products

25 x 16 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #G4541
  • Item #8455309
  • Manufacturer Part #4541
4.1 out of 5 Customer Rating
Brand image
General Air Products

25 x 16 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #G4541
  • Item #8455309
  • Manufacturer Part #4541
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • MERV 11
  • Requires Certification
Dimensions & Measurements
Depth
4-15/16 in
Height
15-5/8 in
Size
25 in x 16 in x 5 in
Width
24-3/16 in
Characteristics & Features
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter