17 in. Stainless Steel Tank Mount
OL Plus Series 17 in. Stainless Steel Tank Mount
Product Details
Product Details
Documents
Specifications
- AMP:
- 15.4, 2.2, 30.8, 31.5, 4.4, 4.5
- Application:
- Sprinkler Systems
- Capacity:
- 615 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 9 in
- Horsepower:
- 1 hp
- Length:
- 17 in
- Lettering:
- WARNING
- Material:
- Stainless Steel
- Pressure - Maximum:
- 60 psi
- Product Type:
- Tank Mount
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 47 lb
- Width:
- 15 in