This product requires certification to purchase.

20 x 25 in. 2000 cfm Media Air Cleaner

General Filters

20 x 25 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #GEN4500
  • Item #3688708
  • Manufacturer Part #4500
4.7 out of 5 Customer Rating
Brand image
General Filters

20 x 25 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #GEN4500
  • Item #3688708
  • Manufacturer Part #4500
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A highly efficient depth loading filter media that captures particulates deep within the layers of media fibers
  • The spun bonded fibers are free of chemical binders and considered hydrophobic - they do not absorb moisture
  • Plastic or metal doors available
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 25 in
CFM
2000 ft3/min
Depth
7 in
Height
20 in
Width
25 in
Warranty & Product Information
UPC
683786045009