This product requires certification to purchase.

20 x 25 x 5 in. MERV 11 Media Air Filter

General Filters

20 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #GG4368
  • Item #7926801
  • Manufacturer Part #G4368
4 out of 5 Customer Rating
Brand image
General Filters

20 x 25 x 5 in. MERV 11 Media Air Filter

  • Fast #
  • Part #GG4368
  • Item #7926801
  • Manufacturer Part #G4368
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • MERV 11 filter
  • 20 × 25 x 4.5
  • Replaces Honeywell part #FC100A1037
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
20 in
Size
20 in x 25 in x 5 in
Width
25 in
Characteristics & Features
Filter Type
Media
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter