This product requires certification to purchase.

1/2 in. x 1 in. Fiberglass Pipe Insulation

General Insulation

1/2 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIDG
  • Item #3654364
  • Manufacturer Part #GFGIDG
4.8 out of 5 Customer Rating
Brand image
General Insulation

1/2 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIDG
  • Item #3654364
  • Manufacturer Part #GFGIDG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 126
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
1/2 in
Size
1/2 in x 1 in
Thickness
1 in
Characteristics & Features
Color Finish Name
Yellow
Material
Fiberglass
Warranty & Product Information
FM Approved
No
UL Listed
No