This product requires certification to purchase.

3-1/8 in. x 1 in. Fiberglass Pipe Insulation

General Insulation

3-1/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGI318G
  • Item #3654358
  • Manufacturer Part #GFGI318G
4.1 out of 5 Customer Rating
Brand image
General Insulation

3-1/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGI318G
  • Item #3654358
  • Manufacturer Part #GFGI318G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3-1/8 in
Size
3-1/8 in x 1 in
Thickness
1 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
FM Approved
No
UL Listed
No