This product requires certification to purchase.

13 in. Plastic 90 Degree Elbow

General Insulation

Zeston® 13 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #GZ13
  • Item #622157
  • Manufacturer Part #Z13
5 out of 5 Customer Rating
Brand image
General Insulation

Zeston® 13 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #GZ13
  • Item #622157
  • Manufacturer Part #Z13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
13 in
Fitting Size 2
13 in
Fitting Sizes
13 in
Characteristics & Features
Clean Bagged
No
Collection
Zeston®
Fitting Type
Elbow
Material
Plastic
Warranty & Product Information
FM Approved
No
NSF Certified
No