This product requires certification to purchase.

3 in. Plastic 90 Degree Elbow

General Insulation

Zeston® 3 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G3ZE90
  • Item #2473267
  • Manufacturer Part #G3ZE90
4.8 out of 5 Customer Rating
Brand image
General Insulation

Zeston® 3 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G3ZE90
  • Item #2473267
  • Manufacturer Part #G3ZE90
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Collection
Zeston®
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
35
Warranty & Product Information
Application
Commercial, Industrial
FM Approved
No
NSF Certified
No