This product requires certification to purchase.

1-1/2 in. Cutter

General Pipe Cleaners

1-1/2 in. Cutter

  • Fast #
  • Part #G130420
  • Item #72344
  • Manufacturer Part #1-1/2UC
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

1-1/2 in. Cutter

  • Fast #
  • Part #G130420
  • Item #72344
  • Manufacturer Part #1-1/2UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For cutting and scraping
  • Use with 1/2" Flexicore® cable
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Fits Pipe Size
2 in- 4 in
Height
1 in
Length
4 in
Number of Pieces
1 Piece
Pipe Capacity
2 in- 4 in
Weight
0.3 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
X550EM3 and X575EM3
Material
Steel
Warranty & Product Information
Application
Drain Cleaning
Product Type
Cutter
UL Listed
No