This product requires certification to purchase.

25 ft. Drum Auger

General Pipe Cleaners

Deluxe Spin-Thru® 25 ft. Drum Auger

  • Fast #
  • Part #G630030
  • Item #8340286
  • Manufacturer Part #630030
4.8 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Deluxe Spin-Thru® 25 ft. Drum Auger

  • Fast #
  • Part #G630030
  • Item #8340286
  • Manufacturer Part #630030
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Deluxe Spin-Thru w/25' x 1/4"
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
25 ft
Fits Pipe Size
1-1/4 in - 2 in
Length
25 ft
Pipe Capacity
1-1/4 in - 2 in
Characteristics & Features
Autofeed Cable
No
Collection
Deluxe Spin-Thru®
Tool Type
Drain Cleaner
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Drain Cleaning
Product Type
Drum Auger
UPC
093122740480