This product requires certification to purchase.

12-1/4 in. Drain Flush Bag

General Pipe Cleaners

Drain Flushers™ 12-1/4 in. Drain Flush Bag

  • Fast #
  • Part #G451010
  • Item #304044
  • Manufacturer Part #451010
3.4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Drain Flushers™ 12-1/4 in. Drain Flush Bag

  • Fast #
  • Part #G451010
  • Item #304044
  • Manufacturer Part #451010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 3072
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tough, reinforced construction to resist punctures
  • Equipped with back-flow preventer on the inlet side
  • Narrow profile and internal flat spring help work Drain Flusher around bends
  • Requires Certification

Specifications

Application:
Drain Cleaning
Collection:
Drain Flushers™
Fits Pipe Size:
1.5 in
Length:
12-1/4 in
Material:
Plastic
Material Type:
Reinforced Nylon
Pipe Capacity:
1.5 in
Product Type:
Drain Flush Bag
UPC:
093122451010