This product requires certification to purchase.

17-1/2 in. Drain Flush Bag

General Pipe Cleaners

Drain Flushers™ 17-1/2 in. Drain Flush Bag

  • Fast #
  • Part #G451030
  • Item #304046
  • Manufacturer Part #451030
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Drain Flushers™ 17-1/2 in. Drain Flush Bag

  • Fast #
  • Part #G451030
  • Item #304046
  • Manufacturer Part #451030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Opens clogged drains with water pressure.
  • Just attach garden hose and slide flusher into drain.
  • Water expands flusher to size of pipe.
  • Water pressure pushes stoppage down the line.
  • Canvas bag withstands greater pressure than rubber versions.
  • Unlike rubber bags, our canvas bag won’t burst if not completely inserted into pipe.
  • Equipped with backflow preventer on the inlet size.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Height
2 in
Length
18 in
Pipe Capacity
3 in
Weight
0.75 lb
Width
8 in
Characteristics & Features
Collection
Drain Flushers™
Material
Plastic
Material Type
Reinforced Nylon
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Drain Cleaning
Product Type
Drain Flush Bag
UPC
093122451034