25 ft. x 1/4 in. Cable
Flexicore® 25 ft. x 1/4 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Features an unparalled strength and the right amount of flexibility
- One year warranty against defect or breakage
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 25 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Diameter:
- 1/4
- Fits Pipe Size:
- 1-1/4 in – 2 in
- Height:
- 2
- Length:
- 25
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in – 2 in
- Power Source:
- Hardwired
- Product Type:
- Cable
- UPC:
- 093122120053
- Width:
- 10