This product requires certification to purchase.

Flood-Guard 2 Float Model (Order In Multiples Of 4)

General Pipe Cleaners

Flood-Guard 2 Float Model (Order In Multiples Of 4)

  • Fast #
  • Part #G650000
  • Item #10846598
  • Manufacturer Part #650000
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Flood-Guard 2 Float Model (Order In Multiples Of 4)

  • Fast #
  • Part #G650000
  • Item #10846598
  • Manufacturer Part #650000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Flood-Guard operates like a check valve to seal-off water back-up caused by overloaded sewers.
  • Installs in minutes.
  • Gaskets for our basement flood prevention device are made of molded rubber.
  • All metal parts are plated or stainless steel.
  • Float models available in 2”, 3”, and 4” sizes.
  • Standpipe models available for use in extreme, extended pressure situations
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Height
3-3/4 in
Length
4-3/4 in
Pipe Capacity
2 in
Weight
0.3 lb
Width
4-1/2 in
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Flood Control System
Type
GEN2FH
UPC
093122650000